Beli Servo Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIEMENS Actuators Servo Motor Damper Actuators for Burner
    Mulai

    Rp13.999.900

    SIEMENS Actuators Servo Motor Damper Actuators for Burner
    Deskripsi:
    Siemens Servo Motor Damper Actuators for Burner
    atribut:
    • Mains Voltage (V): AC 230 - 15%+10%
    • Drive Motor: Synchronous motor
    • Angular Adjustment (°): Max. 160, scale range 0...130
    • Cable Entry: Rubber grommet for single cable with a max. jacket dia. of 11 mm.
    • Cable Connections: 2 plug-in spaces with connection terminals type CUM
    • Cable Strain Relief: Cable strain relief with 2 fixing screws is provided
    • Main Frequency (Hz): 50...60 ± 6%
    • Power Consumption (V/A): 6
    • Weight Approx. (average) (g): 500
  2. Bosch Rexroth Servo Directional
    Mulai

    Rp329.999.900

    Bosch Rexroth Servo Directional
    atribut:
    • Size: 16
    • Component Series: 2X
    • Maximum Operating Pressure (bar): 350
    • Dimensions (cm): 31.5x9.3x17.7
    • Maximum Flow Rate (L/minute): 570
  3. FESTO Adapter Servo Drives NEFM Series
    Mulai

    Rp819.900

    FESTO Adapter Servo Drives NEFM Series
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Electrical Connection 2, design: RectAngular
    • Electrical Connection 1, Connection Technology: Connection diagram RE
    • Electrical Connection 1, design: RectAngular
    • Electrical Connection 2, Connection technology: RJ45
    • Electrical Connection 1, Function: Field device end
    • Electrical Connection 2, Function: Control side
    • Electrical Connection 1, Cable Outlet: Straight
    • Electrical Connection 1, Connection Type: Socket
    • Electrical Connection 1, Number of Pins/Wires: 6
    • Electrical Connection 1, occupied Pins/Wires: 6
    • Electrical Connection 2, Cable outlet: Straight
    • Electrical Connection 2, Connection Type: Plug
    • Electrical Connection 2, Number of Pins/Wires: 8
    • Electrical Connection for Input 1, Connection Pattern: 00995793
  4. Metalwork No Servo Power Supply
    Mulai

    Rp1.099.900

    Metalwork No Servo Power Supply
    atribut:
    • Ambient Temperature (°C): 0 (Nol)
    • Protection Degree: IP 65
  5. FESTO Servo Motor EMME-AS Series
    Mulai

    Rp16.999.900

    FESTO Servo Motor EMME-AS Series
    atribut:
    • Type Code: EMME-AS
    • Rotor Position Sensor Interface: HIPERFACE
    • Insulation Protection class: F
  6. Daikin 03 Series Stack Type Pressure Reducing Valve
    Mulai

    Rp8.299.900

    Daikin 03 Series Stack Type Pressure Reducing Valve
    atribut:
    • Nominal Diameter: 3/8
    • Mass (kg): 4
    • Applicable Fluid: Petroleum hydraulic oil, water, glycol hydraulic oil
    • Control Port: P
    • Maximum Flow Rate (L/minute): 80
    • Maximum Operating Pressure (MPa): 25
    • Maximum Operating Pressure (kgf/cm²): 250
    • Pressure Adjustment Range (MPa): 0.7 to 7
    • Pressure Adjustment Range (kgf/cm²): 7 to 70
    • Pressure Change Screw Rotation (MPa): 2.5 (/1rotation)
    • Pressure Change Screw Rotation (kgf/cm²): 25 (/1rotation)
  7. FESTO Servo Motor EMMB-AS Series
    Mulai

    Rp9.899.900

    FESTO Servo Motor EMMB-AS Series
    atribut:
    • Ambient Temperature (°C): -15 - 40
    • Note on ambient Temperature: Up to 60 °C with deRating of -1.5% per degree Celsius
    • Maximum Installation Height (m): 4000
    • Temperature Monitoring: Digital Motor Temperature transmission via Nikon A format
    • Storage Temperature (°C): -20 - 55
    • Relative Air Humidity (%): 0 - 90
    • Conforms to Standard: IEC 60034
    • Degree of Protection: IP65
    • Maximum Winding Temperature (°C): 155
    • Mounting Position: Any
    • Rating class according to EN 60034-1: S1
    • Thermal class according to EN 60034-1: F
  8. Kinco Servo Motor SMC Series
    Mulai

    Rp5.199.900

    Kinco Servo Motor SMC Series
    atribut:
    • Speed (rpm): 3000
  9. FESTO Encoder Cable for Servo Drives
    Mulai

    Rp699.900

    FESTO Encoder Cable for Servo Drives
    atribut:
    • Electrical Connection 1, Connection Type: Socket
    • Electrical Connection 2, Function: Control side
    • Electrical Connection 1, Function: Field device end
  10. FESTO Motor Cable for Servo Drives
    Mulai

    Rp1.099.900

    FESTO Motor Cable for Servo Drives
    atribut:
    • Electrical Connection 2, Function: Control side
    • Electrical Connection 1, Function: Field device end
  11. FESTO Air Solenoid Valve VZWM Series
    Mulai

    Rp2.099.900

    FESTO Air Solenoid Valve VZWM Series
    Deskripsi:
    Brass or stainless steel casting designElectrical connection via solenoid armature tubeComprehensive range of coilsCoil can be ordered separately
    atribut:
    • Flow Direction: Non-reversible
    • Mounting Position: Preferably upright
    • Valve Function: 2/2, closed, monostable
    • Type of Mounting: Line Installation
    • Actuation Type: Electrical
    • Sealing Principle: Soft
    • Structural Design: Diaphragm Valve; servo-controlled
  12. Camozzi Solenoid Valve (Namur) (Katup Solenoid)
    Mulai

    Rp1.999.900

    Camozzi Solenoid Valve (Namur) (Katup Solenoid)
    atribut:
    • Material: AL body - stainless steel spool - NBR seals
    • Operating Temperature (°C): 0 to 60 (using dry air -20)
    • Operating Pressure (bar): 1.5 - 10 double solenoid, 2.5 - 10 single solenoid
    • Installation: Directly on a Namur Interface
    • Construction: Spool type (servo-pilot operated)
    • Fluid: Filtered air without lubrication., If lubricated air is used, it is recommended to use ISOVG32 oil, and to never interrupt the lubrication.
    • Mounting: Through 2 Ø5 holes in the valve body
    • Nominal Diameter (mm): 8
    • Nominal Flow (nl/minute): Qn = 1000
    • Nominal Pressure (bar): 6
    • Ports: 2 - 4 = NAMUR, 1 - 3 - 5 = G1/4
    • Valve Functions: 3/2-way NC, NO - 5/2-way - 5/3-way CC, CO, CP
  13. SMC Solenoid Valve (SY) dia.6 One Touch (Katup Solenoid)
    Mulai

    Rp1.399.900

    SMC Solenoid Valve (SY) dia.6 One Touch (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • Thread Type: Rc
    • A/B Port Size: One-Touch Fitting For Φ6
    • Made To Order: Standard
  14. SMC Solenoid Valve (VFS) Without Sub-Plate (Katup Solenoid)
    Mulai

    Rp2.199.900

    SMC Solenoid Valve (VFS) Without Sub-Plate (Katup Solenoid)
    atribut:
    • Port Size: Without Sub-Plate (For Manifold)
    • Thread Type: Rc
  15. SAMOTO Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

  16. Daikin Solenoid Valve
    Mulai

    Rp4.299.900

    Daikin Solenoid Valve
    atribut:
    • Fluid Used: Petroleum hydraulic oil
    • Rated time: Continuous
    • Actuation Method: Spool: Spring center Type
    • Earth Terminal: Nothing
    • Holding Current (A): AC100V (50Hz): 0.51. AC100V (60Hz): 0.37. 110V AC (60Hz): 0.44
    • Insulation Type: Class B (winding: Class H)
    • Mass (kg): 1.8
    • Maximum Flow Rate (L/minute): 100
    • Maximum Operating Pressure (MPa): 35
    • Maximum Operating Pressure (kgf/cm²): 350
    • Nominal Diameter: 1/4
    • Starting Current (A): AC100V (50Hz): 2.42. AC100V (60Hz): 2.14. 110V AC (60Hz): 2.35
    • Switching Frequency (batch): 240
  17. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  18. Megacools Contact Cleaner (Pembersih Komponen Elektronik)
    Mulai

    Rp54.900

    Megacools Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Contact Cleaner Merupakan Cairan yang berfungsi untuk membersihkan komponen elektronik dari kotoran, minyak, gemuk, dan debu, bereaksi dengan cepat, tidak menghantarkan listrik, cepat mengering, tanpa meninggalkan residu. Aman digunakan pada permukaan Plastik, Fabric, Coating Painted, DLL.Cocok digunakan untuk membersihkan:- Video head/drums- Navigation & Telecommunication equipment- Counter- Marine Electronics equipment- Servo equipment- PABX & Fax machine- Transmitters & Receivers- PC Card/modules-socket & plugs- Micro-processors- Micro relay contacts- Elevator Controllers- Calculators- Sound equipment- Laboratory & precision electronic equipment- Connectors- Synchronisers- Recorders- Selsyns- Solenoids- Potentiometers- Tape Heads. Tunes- Jewel bearings- Meter registers- Oscilloscopes- Karaoke equipmentCARA PAKAI : Kocok sebelum digunakan. Semprotkan dari jarak 15 -20 cm pada bidang atau benda yang akan dibersihkan.
    atribut:
    • Volume (ml): 500
Daftar Harga Servo Valve Terbaru October 2026
Mitsubishi Electric Servo MotorRp7.199.900
SIEMENS Actuators Servo Motor Damper Actuators for BurnerRp13.999.900
Bosch Rexroth Servo DirectionalRp329.999.900
FESTO Adapter Servo Drives NEFM SeriesRp819.900
Metalwork No Servo Power SupplyRp1.099.900
FESTO Servo Motor EMME-AS SeriesRp16.999.900
Daikin 03 Series Stack Type Pressure Reducing ValveRp8.299.900
FESTO Servo Motor EMMB-AS SeriesRp9.899.900
Kinco Servo Motor SMC SeriesRp5.199.900
FESTO Encoder Cable for Servo DrivesRp699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)